KE6S5 - ABB - Shunt Opening, 110/120 V AC | Anixter
KE6S5 | ABB

ABB | KE6S5 | Shunt Opening, 110/120 V AC

  • Manufacturer # KE6S5
  • Anixter #527516
Type: CIRCUIT BREAKERS
Applications

For E1/E6 Series Emax Power Breakers

Specifications
  • Voltage Rating: 125/127 V
Tech. Info & Standards

UL, IEC Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items