KFA-LC02-KBL - COMMSCOPE ENTERPRISE | Anixter
KFA-LC02-KBL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | KFA-LC02-KBL | LC Duplex Keyed Adapter, Blue, Single Pack

  • Manufacturer # KFA-LC02-KBL | 760057190
  • Anixter #472264
Connector Type: LC
Type: COUPLER / ADAPTER
Features
  • Flame Rating: NEC & CEC compliant for OFCR,
  • OFCP and OFCR-LS (Limited Smoke)
  • Outer jacket colored for easy identification
  • Printing on outer jacket for ease of identification
  • with sequential length marking in feet or meters
  • Indoor cable constructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items