KIT MU-1012C | FAYSER BRASIL COMERCIAL LTADA

FAYSER BRASIL COMERCIAL LTADA | KIT MU-1012C | RACK WALL MURAL 19" 12U W/ DOOR OF ACRILICO & KIT BOLTS TT-0050N

  • Manufacturer # KIT MU-1012C
  • Anixter #BZ-201379-E
Color: WHITE
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 12U
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items