KLB24 - ABB - Bulb For Light Tower, 24V, 5W | Anixter
KLB24 | ABB

ABB | KLB24 | Bulb For Light Tower, 24V, 5W

  • Manufacturer # KLB24
  • Anixter #536473
Type: PILOT DEVICE
Applications

For Stacklight

Specifications
  • Wattage: 5 W
  • Voltage Rating: 24 V
  • Size: 42 mm Diameter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items