KT-50-423 - SAB KABEL MEXICO SA DE CV - | Anixter
KT-50-423 | SAB KABEL MEXICO SA DE CV

SAB KABEL MEXICO SA DE CV | KT-50-423 | CABLE RUNWAY WIRE MESH 3MT(L)X33MM(PERALTE)X200MM(W) ELECTROZINC STRAIGHT SECTIO

  • Manufacturer # KT-50-423
  • Anixter #458075
Components: STRAIGHT SECTION
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items