KT3225-3 - ABB - Set of three lugs for use | Anixter
KT3225-3 | ABB

ABB | KT3225-3 | Set of three lugs for use with the T3 Series Tmax Molded Case Circuit Breakers.

  • Manufacturer # KT3225-3
  • Anixter #489988
Rating: IP20
Type: CIRCUIT BREAKERS
Applications

For T3 Series Circuit Breaker

Specifications
  • Cable Size: 4 AWG - 300 kcmil
  • Amperage Rating: 225 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items