KT3225-3C - ABB - Standard cable lug kit | Anixter
KT3225-3C | ABB

ABB | KT3225-3C | Standard cable lug kit with power control taps, set of three

  • Manufacturer # KT3225-3C
  • Anixter #489989
Rating: IP20
Type: CIRCUIT BREAKERS
Applications

For T3 Tmax Moulded Case Circuit Breakers

Specifications
  • Amperage Rating: 225 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items