KT3S4 - ABB - Frame molded case circuit | Anixter
KT3S4 | ABB

ABB | KT3S4 | Frame molded case circuit breaker for use with T1, T2 & T3 Series Tmax Molded Case Circuit Breakers.

  • Manufacturer # KT3S4
  • Anixter #489995
Rating: IP20
Type: CIRCUIT BREAKERS
Features
  • Guaranteed operation for a voltage of between 75-110% of the rated power supply voltage
  • T1-T6 mounts in the left hand cavity cannot be used with UVR on 2-3P breakers
Applications

For T1-T3 Tmax Molded Case Circuit Breakers, Remote Opening Of Circuit Breaker

Specifications
  • Voltage Rating: 110 - 125 V AC / V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items