KT4250-3 - ABB - Standard lug kit used on T4 | Anixter
KT4250-3 | ABB

ABB | KT4250-3 | Standard lug kit used on T4 Frame Circuit Breaker, set of three

  • Manufacturer # KT4250-3
  • Anixter #489999
Rating: IP20
Type: CIRCUIT BREAKERS
Applications

For T4 Series Circuit Breaker

Specifications
  • Cable Size: 6 AWG - 350 kcmil
  • Amperage Rating: 250 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items