KT5300-3C | ABB

ABB | KT5300-3C | Standard lug kit with control power tap used on T5 Frame Circuit Breaker, set of three

  • Manufacturer # KT5300-3C
  • Anixter #490006
Rating: IP20
Type: CIRCUIT BREAKERS
Applications

For T5 Tmax Moulded Case Circuit Breakers

Specifications
  • Amperage Rating: 300 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items