KT5AS3 - ABB - Auxiliary Contact, 3 Form C + | Anixter
KT5AS3 | ABB

ABB | KT5AS3 | Auxiliary Contact, 3 Form C + 1 BA, 250V AC/V DC

  • Manufacturer # KT5AS3
  • Anixter #490011
Rating: IP20
Type: CIRCUIT BREAKERS
Features
  • Auxiliary Contacts Are For Indication Of The Circuit Breaker Open-Closed
  • SAT5 Discount Schedule
Applications

For T4, T5, T6 Series Tmax MCCBs

Specifications
  • Voltage Rating: 250 V AC / V DC
  • Auxiliary Contacts: 3 Form C + 1BA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items