KT5FLD - ABB - Front locking device T4 - T5 | Anixter
KT5FLD | ABB

ABB | KT5FLD | Front locking device T4 - T5

  • Manufacturer # KT5FLD
  • Anixter #490013
Rating: IP20
Type: CIRCUIT BREAKERS
Applications

Mounts directly onto front of CB. Includes padlock device for locking CB in open position. Can be used as a manual handle block, with padlock or with optional key lock accessory. Optional door interlock kit that will prevent CB door from opening while CB is in the closed (ON) position.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items