KT5S4 - ABB - Shunt Trip to be used on T4/T5 | Anixter
KT5S4 | ABB

ABB | KT5S4 | Shunt Trip to be used on T4/T5 Frame Molded Case Circuit Breaker

  • Manufacturer # KT5S4
  • Anixter #490018
Rating: IP20
Type: CIRCUIT BREAKERS
Features
  • For Remote Opening Of Circuit Breaker
  • Guaranteed Operation For A Voltage Of Between 75-110% Of The Rated Power Supply Voltage
  • T1-T6 Mounts In The Left Hand Cavity
  • Cannot Be Used With UVR On 2-3P Breakers
Applications

For T4, T5, T6 Series Tmax MCCBs, Remote Opening Of Circuit Breaker

Specifications
  • Voltage Rating: 110 - 125 V AC / V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items