KTR1-1012 - ABB - Transformer Block For | Anixter
KTR1-1012 | ABB

ABB | KTR1-1012 | Transformer Block For Pilot Lights 240Vx24V

  • Manufacturer # KTR1-1012
  • Anixter #536428
Type: PILOT DEVICE
Applications

For Signal Tower K7, Permanent And Blinking Light

Specifications
  • Voltage Rating: Primary: 220 - 250 V AC, Secondary: 24 V AC
  • Size: 05 m Width X 03 m Height X 035 m Depth
  • Lamp Type: 42 mm Ba 15d
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items