KTR1-1014 - ABB - Pilot Devices - | Anixter
KTR1-1014 | ABB

ABB | KTR1-1014 | Pilot Devices - Accessories Transformer Block with Lamp Holder, 480/24V

  • Manufacturer # KTR1-1014
  • Anixter #530733
Type: PILOT DEVICE
Applications

For Filament Bulb 6 V 1.2 W/24 V 1.2 W And LED 24V

Specifications
  • Voltage Rating: Primary: 220 V, Secondary: 6 V AC
  • Size: 05 m Width X 03 m Height X 035 m Depth
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items