KTS3U4 | ABB

ABB | KTS3U4 | Undervoltage Trip, 120 V AC, Ts3

  • Manufacturer # KTS3U4
  • Anixter #490030
Rating: IP20
Type: CIRCUIT BREAKERS
Description

Will trip circuit breaker when connected voltage drops to 35-70% of the under voltage release voltage rating. Will allow circuit breaker to close when voltage is approximately 85% of the rated voltage. T1-T6 mounts in the left hand cavity cannot be used with shunt trip on 2-3P breakers.

Applications

For TS3 Tmax Molded Case Circuit Breakers. Will trip circuit breaker when connected voltage drops to 35-70% of the undervoltage release voltage rating. Will allow circuit breaker to close when voltage is approximately 85% of the rated voltage. T1-T6 mounts in the left hand cavity cannot be used with shunt trip on 2-3P breakers

Specifications
  • Voltage Rating: 120 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items