L6012FM - BELDEN - Fiber Optic Cable, 12 | Anixter
L6012FM | BELDEN

BELDEN | L6012FM | Fiber Optic Cable, 12 fiber 8.3/125 single-mode fiber loose tube direct burial 0.35/0.25 Db/Km Beloptix armored

  • Manufacturer # L6012FM
  • Anixter #BL6012FM
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.51
Cable O.D. (mm): 13.1
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 144
Max. Tensile Load Long Term. N: 640
No. of Fibers: 12
Rodent Protected: YES
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items