LB-27 CG | COOPER CROUSE-HINDS

COOPER CROUSE-HINDS | LB-27 CG | Rigid Conduit Body, Type LB, Threaded, Form 7, (2) 3/4" Hub, Feraloy Iron Alloy, Electrogalvanized Aluminum Acrylic Painted, With Cover and Gasket

  • Manufacturer # LB-27 CG
  • Anixter #882313
Location: INDOOR
Features
  • All SnapPack product is individually bar coded to facilitate more efficient inventory control
  • Distributors and end-users need to stock a single SKU instead of three separate component numbers - order the body, cover and gasket with one catalog number - saving transaction costs, and making product selection and merchandising fast and easy
  • Form 7 conduit bodies are compact with a round back design for neat, efficient installations
  • Conduit hubs have tapered threads and integral bushings for protection of wire insulation
  • Many shapes and trade sizes available
  • Sheet-steel wedge nut cover is provided with integral gasket. The wedge nut design facilitates installation and removal. Nuts and screws are held captive in cover
  • Cover screws are stainless stee with a combination slotted and Phillips head, for easy installation and superior corrosion protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items