LC-171 | DSC

DSC | LC-171 | Dual-tech Outdoor Motion Sensor, Dual PIR, 9.6 to 16 Volt DC, 24 mA (Active), IP65, 39 Foot Detection Range, 7.9" x 3.9" x 3.2", Plastic, with Pet Immunity

  • Manufacturer # LC-171
  • Anixter #732724
Type: PIR MOTION SENSOR
Features
  • Microwave Detection Based on Doppler Concept
  • Temperature Compensation
  • Microcontroller Signal Processing
  • Front and Back Tamper Protection
  • Audible Indication of Walk Test and Intruder Detection
  • Detect Human Intruders Walking or Running
  • No Maintenanceuir
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items