LCB8-14-L - PANDUIT - Copper Compression | Anixter
LCB8-14-L | PANDUIT

PANDUIT | LCB8-14-L | Copper Compression Lug, 1 Hole, #8 AWG, Long Barrel, 1/4" (6.4mm) Stud

  • Manufacturer # LCB8-14-L
  • Anixter #LCB8-14-L
Barrel: LONG
Bolt Hole: 1/4 INCH
Conductor Size AWG/kcmil: 8
Gauge: 8 AWG
Holes: 1 HOLE
Inspection Hole: NO
Lug Length x Tongue Width (in.): 1.53 x 0.48
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 1/4
Type: STANDARD COMPRESSION
_Color Code: Red
Description

One-hole, long barrel lug, #8 AWG wire, 1/4" stud hole.

Features
  • Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Enclosed barrel prevents corrosive material from entering barrel when used in harsh environments
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • American Bureau of Shipping Approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items