LCC6-14AW-L - PANDUIT - Two-Hole, Long | Anixter
LCC6-14AW-L | PANDUIT

PANDUIT | LCC6-14AW-L | Two-Hole, Long Barrel Lug With Window, #6 AWG, 1/4" Stud Hole, .63" Hole Spacing, Pack of 50

  • Manufacturer # LCC6-14AW-L
  • Anixter #270844
Barrel: LONG
Beveled Entry: YES
Bolt Hole: 1/4 INCH
Center Spacing: 5/8 INCH
Color Code: BLUE
Conductor Size AWG/kcmil: 6
Gauge: 6 AWG
Holes: 2 HOLE
Inspection Hole: NO
Lug Length x Tongue Width (in.): 2.49 x 0.48
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 1/4
Stud Hole Spacing (in.): 5/8
Type: FLEX COMPRESSION
_Color Code: Blue
Features
  • Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance
  • Inspection window to visually assure full conductor insertion
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • Meets J-STD-607-A and TIA-942 requirements for network systems grounding applications
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items