LCCSCC50D4 - FIBRONIX - 2-F JUMPER | Anixter
LCCSCC50D4 | FIBRONIX

FIBRONIX | LCCSCC50D4 | 2-F JUMPER 13.1FT/4MTR 50/125LC(CER) TO SC(CER) 50 MICRON

  • Manufacturer # LCCSCC50D4
  • Anixter #BZ-269234-F
Connector Type: LC - SC
Fiber Type: OM2
Length (ft.): 13.1
Length (m): 4
Length: 4 M : 13.12 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Vendor: Compu-Link
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items