LCCSCCD9 - COMPULINK - 2-Fiber Jumper 29.7ft | Anixter
LCCSCCD9 | COMPULINK

COMPULINK | LCCSCCD9 | 2-Fiber Jumper 29.7ft / 9m 62.5 micron multimode LC to SC ceramic tip, Premium Performance OM1

  • Manufacturer # LCCSCCD9
  • Anixter #276627
Connector Type: LC - SC
Fiber Type: OM1
Length (ft.): 29.7
Length (m): 9
Length: 9 M : 29.53 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Vendor: Compu-Link
Description

These cable assemblies are LC to SC fiber optic patch cords. The assemblies are constructed using orange jacketed 62.5/125 riser rated OM1 rated 2mm zipcordage. Also available in other lengths.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items