LCDX6-14D-L - PANDUIT - Flex Lug, #6 AWG, | Anixter
LCDX6-14D-L | PANDUIT

PANDUIT | LCDX6-14D-L | Flex Lug, #6 AWG, 2-Hole, 1/4" Stud Holes, 1.00 Hole Spacing

  • Manufacturer # LCDX6-14D-L
  • Anixter #LCDX6-14D-L
Barrel: STANDARD
Bolt Hole: 1/4 INCH
Center Spacing: 1 INCH
Conductor Size AWG/kcmil: 6
Gauge: 6 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 2.28 x 0.48
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 1/4
Stud Hole Spacing (in.): 1
Type: FLEX COMPRESSION
_Color Code: Blue
Description

Flex Lug, #6 AWG, 2-hole, 1/4" Stud Holes, 1.00 Hole Spacing

Features
  • Can be used with code conductor and flex conductor class: G, H, I, K, M and Diesel Locomotive
  • Generously beveled wire entry prevents bent back strands when inserting conductor into barrel
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually assure full conductor insertion
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • American Bureau of Shipping Approved
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items