LCDXN500-38D-6 - PANDUIT - Copper | Anixter
LCDXN500-38D-6 | PANDUIT

PANDUIT | LCDXN500-38D-6 | Copper Compression Lug, 2 Hole, 500 kcmil, Narrow Tongue, 3/8" (9.5mm) Stud

  • Manufacturer # LCDXN500-38D-6
  • Anixter #LCDXN500-38D-6
Barrel: STANDARD
Bolt Hole: 3/8 INCH
Gauge: 500KCMIL (AKA MCM)
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: YES
RoHS Compliant: YES
Type: FLEX COMPRESSION
Features
  • Narrow tongue width for limited space applications
  • Can be used with code conductor and flex conductor class: G, H, I, K, M and Diesel Locomotive
  • Generously beveled wire entry prevents bent back strands when inserting conductor into barrel
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually assure full conductor insertion
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items