LDS5IW10-A - PANDUIT - LDS5 Solid, 1-piece | Anixter
LDS5IW10-A | PANDUIT

PANDUIT | LDS5IW10-A | LDS5 Solid, 1-piece Power Rated Raceway With Adhesive 10FT., Off White

  • Manufacturer # LDS5IW10-A
  • Anixter #451287
Channel: SINGLE
Components: BASE
Length: 10'
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items