LEGEND CS B335 - PLANTRONICS - 88863-01 - | Anixter
LEGEND CS B335 | PLANTRONICS

PLANTRONICS | LEGEND CS B335 | Bluetooth Headset System, Over-the-Ear, Bluetooth v3.0 + EDR, 128 Bit Digital Encryption, 7 Hour Talk Time, Desk Phone and Mobile Phone/Tablet, 18 Gram Item Weight

  • Manufacturer # LEGEND CS B335 | 88863-01
  • Anixter #527591-MCM
Style: OVER THE EAR
Type: HEADSET SYSTEM
Description

Enjoy intuitive call management and outstanding audio from your mobile phone on the road to your desk phone in the office, and everywhere in between. The office headset designed to go mobile. You work in the office, on the drive home, even at home. For your flexible work style, the Voyager Legend CS was designed to move with you throughout your day. Its intuitive smart sensor technology lets you answer calls simply by placing it on your ear, and you can always count on crystal clear audio with noise canceling technology that blocks out nearby voices, car horns, even wind. Connect to your desk phone. Connect to your mobile. Work better on both.

Features
  • Multi-Device Connectivity Lets You Manage PC and Mobile/Tablet Phone Calls from a Single Headset
  • Roam up to 33 Feet from Desktop Charging Base or Mobile Device
  • Use Your Voice to Answer Incoming Mobile Calls and for a Host of Other Commands
  • Enhanced oice Alerts Tell You Caller Name (Mobile Calls Only), Connection Status, Talk Time Remaining and More
  • Use with Electronic Hook Switch Cable or Handset Lifter to Remotely Answer/End Calls
  • Precision Tuned Triple-Mic with Enhanced DSP for Superior Noise Cancelation
  • Advanced WindSmart Technology Provides Three Layers of Wind Protection
  • SoundGuard Technology Provides Protection Against Audio Spikes
  • Integrated A2DP Lets You Listen to Streaming Media from Your Mobile Phone or Tablet
  • Ideal for Professiols Who Use Desk Phone Audio and Mobile Phone or Tablet Communications Featuring Smart Sensor Technology
  • Hearing Protection SoundGuard Sound Leveling for Listening Comfort and Acoustic Limiting for Protection Against Sounds Above 118 dBa
  • 1 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items