LF80 ANGLED - WHITE - COMMSCOPE ENTERPRISE | Anixter
LF80 ANGLED - WHITE | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | LF80 ANGLED - WHITE | LF80 U/F/STP-262 Angled Shuttered Face, White

  • Manufacturer # LF80 ANGLED - WHITE | 760161075
  • Anixter #472274
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items