LF80 WHITE - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
LF80 WHITE | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | LF80 WHITE | LF80 clip color white Mark VI angled for use with high density module comcode: 407901909

  • Manufacturer # LF80 WHITE | 407901909
  • Anixter #526453
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items