LF81 SHUTTERED DUPLEX - COMMSCOPE ENTERPRISE | Anixter
LF81 SHUTTERED DUPLEX | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | LF81 SHUTTERED DUPLEX | LF81 Shuttered Duplex Faceplate with labeling

  • Manufacturer # LF81 SHUTTERED DUPLEX | 760151464
  • Anixter #472275
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Applications

For M-Series Modular Information Outlet

Specifications
  • Item: Duplex Faceplate
  • Color: White
  • Mounting: Snap-In
  • Product Type: Clip
  • Total Ports Quantity: 2
  • Material Type: High-Impact, Flame Retardant Thermoplastic
  • Dimension: 1.970 Inch Width x 0.610 Inch Depth x 1.970 Inch Height (50 mm x 15.5 mm x 50 mm)
Tech. Info & Standards

UL 94 V-0; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items