LHC237716 - HOFFMAN ENCLOSURES INC - | Anixter
LHC237716 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LHC237716 | Optional Components Selection Table

  • Manufacturer # LHC237716
  • Anixter #438397
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 12
Description

When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE Enclosure makes it possible.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items