LI137-1W1 - LEVITON - LJ6C-style Wallplate | Anixter
LI137-1W1 | LEVITON

LEVITON | LI137-1W1 | LJ6C-style Wallplate Insert, 1-Port, Flat, 37.5mm x 22mm, White, Includes Shutter and ID Window

  • Manufacturer # LI137-1W1
  • Anixter #527630
Color: WHITE
Modular Size: 1
Features
  • Includes ID window for port designation
  • Spring-loaded shutters protect connector while not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items