LINKSOLUTIONS-KIT - NETSCOUT - | Anixter
LINKSOLUTIONS-KIT | NETSCOUT

NETSCOUT | LINKSOLUTIONS-KIT | LINKSOLUTIONS-KIT LINKRUNNER AT 2000 + LINKSPRINTER 300X2 GREEN

  • Manufacturer # LINKSOLUTIONS-KIT
  • Anixter #897828
Type: NETWORK TESTER
Description

The NETSCOUT LinkSolutions-Kit provides complete end-to-end network connectivity testing and automated reporting to the Link-Live Cloud Service thus provides organizations of any size and users with varying skill level with the right tool for the job. A complete product offering that can be scaled based on network sophistication and skill levels, the goal was to keep the workflow simple yet powerful and flexible such that organizations can outfit users of varying skill level with a standardized proc ess for network verification and troubleshooting. The result is greater workforce enablement-at a price point every IT budget can support. Comprised of handheld network testing tools and cloud-based reporting, these solutions are designed for the front line, IT professionals and administrators who install, solve, validate and manage access to network and business services. Regardless of the handheld tool you choose, you'll see every test appear on the Link-Live Cloud service dashboard. This provides better job visibility and project control as you can easily keep track of who is testing what, where and when. Link-Live Cloud Service is a centralized management, collaboration and archival workspace for network connectivity test results from NETSCOU T's handheld network testers (LinkSprinter, LinkRunner AT, AirCheck G2, OneTouch AT). Test results are automatically sent to your secure Link-Live cloud account, providing organizations with a newfound ability to quickly and easily document their netwo rk, provide proof of performance and better manage jobs and staff efficiency. In addition, an e-mail of every test result is sent as it occurs, allowing the technician to annotate information about the test and even attach a photo. That annotation is t hen automatically added to that record in Link-Live, creating a very in-depth understanding as to the performance of each link and mapping endpoint images (wall jacks, devices, serial numbers) directly to their switch slot and port.

Kit includes: LRAT-2000 LinkRunner AT 2000 Network Auto-Tester; LRAT-Holster LinkRunner AT Holster; LSPRNTR-300 LinkSprinter 300 Network Tester (2-pack); LSPRNTR-Holster LinkSprinter Holster (2-pack); RJ45 Patch Cable (2-pack); WireView WireMapper #1; RJ45 Coupler; USB cable; AC Power Charger with 4 Universal Wall Mount Adapters; 4 AA Alkaline Batteries; LinkRunner 2000 Quick-Start Guide; LinkRunner Software Manager CD; LinkSprinter Getting-Started Guide; and Small Soft Carrying Case with Hand Strap. Note: Available

Features
  • LinkSprinter 300:
  • Cloud-based management system
  • Battery/Power over Ethernet (PoE) operated
  • One-button, tri-state LED interface
  • Embedded Wi-Fi access point for details in real-time using your mobile device
  • Distance to cable fault
  • Flash light on hub/ch port
  • LinkRunner AT 2000:
  • Verifies signal and link integrity at 10/100/1G over copper
  • 802.1x authentication, MAC ACL
  • Distance to cable fault
  • Patch cable testing, office location, toning
  • Color display
  • Connectivity testing up to 10 targets Fiberrt
  • TruPower PoE
  • IPv6
  • Reflector support
  • Li-ion battery pack
  • 50 report internal storage
Benefits
  • Adaptable and affordable toolset for network connectivity testing, documentation and reporting
  • Provides organization of any size and with varying skill level of users with the right tool for the job at a price point everyone can afford
Applications

Helping organizations to take control of:

Access network
Validate/troubleshoot connectivity from patch cable to cloud

Test results
Capture every test with zero-touch cloud reporting
Manage results and create reports in Link-Live

Testing methoocedures
Employ the same process, every time, by everyone

Staff
Know who testing what, when and when
Put lower skilled technicians to work

Budget
Provide every tech the right tool for the job - no sharing

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items