LMR-240-FR - TIMES MICROWAVE - | Anixter
LMR-240-FR | TIMES MICROWAVE

TIMES MICROWAVE | LMR-240-FR | Indoor/Outdoor Riser CMR FRPE Black

  • Manufacturer # LMR-240-FR
  • Anixter #LMR-240-FR
Approx. Wt. lb./1,000 ft.: 34
Coax Construction: COAXIAL
Conductor Material: BARE COPPER
Conductor Stranding/Dia. AWG & Type: 1/0.056/-/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.150
Jacket Material Color (O.D. in.): PE/BLK/0.240
Jacket Material: PE-POLYETHYLENE
Nom. O.D. (in.): 0.240
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: LMR-240
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: AL Tube + TC Braid
Vendor: Times Microwave
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items