LRAT-1000 - NETSCOUT - LinkRunner AT 1000 | Anixter
LRAT-1000 | NETSCOUT

NETSCOUT | LRAT-1000 | LinkRunner AT 1000 Network Auto-Tester includes: LinkRunner AT 1000 tester, LinkRunner Manager software CD, USB cable, LinkRunner AT Getting Started Guide, and soft case.

  • Manufacturer # LRAT-1000
  • Anixter #897830
Type: NETWORK TESTER
Description

The NETSCOUT LinkRunner AT 1000 is a portable troubleshooting device for analyzing and testing Ethernet networks over copper cable infrastructure. It stores and performs automated connectivity tests to help identify and analyze network problems. The de vice analyzes copper cabling infrastructure, verifies connections at 10M/100M/1G, and discovers VLAN ports and switches to help identify potential issues. It measures the availability and responsiveness of network services, including DHCP and DNS, to d iagnose and solve complex issues. It supports IPv4 addressing for compatibility with location and identification protocols, and provides 802.1x authentication to verify access to secure networks. The LinkRunner AT 1000 has a 2.8" LCD screen to display test results and a 12-key elastomeric keypad for navigation. LinkRunner Manager software is included with the device and enables the operator to generate and save up to 10 reports, manage LinkRunner AT profiles, and upgrade the LinkRunner AT firmware. The software is compatible with Microsoft Windows XP, Microsoft Windows Vista, and Microsoft Windows 7. The LinkRunner AT 1000 comes with a USB cable, an AC adapter, LinkRunner Manager software CD, a removable AA battery case, four AA batteries, a soft case, and instructions. This portable network testing device is suitable for use by network technicians to verify network connectivity in local-area networks such as office buildings or schools.

Features
  • A handheld Ethernet tester for quick, automated verification of network connectivity and availability
  • Tests 10/100/1000 Mbps twisted pair Ethernet links
  • AutoTest accurately identifies network problems in 10 seconds
  • Features basic cable tests, Ethernetlink and switch port identification, PoE, IP ping, TCP port open, 10 reports
  • Includes AA battery pack, LinkRunner Manager software
Benefits
  • LinkRunner AT Manager Software features:
  • View test results saved locally on the tester
  • Move test results from the tester to a local drive
  • Generate reports in PDF, CSV and HTML formats
  • Configure AutoTest profile
  • Transfer AutoTest profiles betwe tester and a local drive
  • Capture screen images
  • Update tester firmware
Applications

The LinkRunner AT provides the answers you need to quickly troubleshoot connectivity problems:

Am I following the best troubleshooting practice?
Is this patch cable good? Where is the cable broken?
Where does the cable from this jack terminate?
this the correct switch and port? Is it delivering PoE power?
What is the speed and duplex of my copper and fiber links?
Are the DHCP and DNS servers working properly?
Is the Gateway available?
Are our most important local datacenter servers avaible?
Are our key cloud and SaaS applications available?
Are 802.1X and IPv6 implemented correctly?
How do I save and manage hundreds of results?
Where and when is my staff working and what are they testing?
How can I do my job better and fasterile impressing my boss?

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items