LRTK18B | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LRTK18B | Runway Termination Kit

  • Manufacturer # LRTK18B
  • Anixter #473963
Components: ACCESSORIES
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Provides a solid termination when the last section of ladder rack ends away from a wall. Made of steel with a painted or plated finish.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items