LSC252015 - HOFFMAN ENCLOSURES INC - | Anixter
LSC252015 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LSC252015 | INLINE(tm) Type 4

  • Manufacturer # LSC252015
  • Anixter #438407
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE Enclosures an excellent choice when style and functionality are important.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items