LSPRNTR-300-5PK - NETALLY - LinkSprinter-300 | Anixter
LSPRNTR-300-5PK | NETALLY

NETALLY | LSPRNTR-300-5PK | LinkSprinter-300 Network Tester, Fault Locator, WiFi Hotspot, Battery/PoE Powered, 1 Button, Tri-State LED, Link-Live Cloud Service, 5PK

  • Manufacturer # LSPRNTR-300-5PK
  • Anixter #897847
Type: ETHERNET LAN TESTER
Description

The LinkSprinter Pocket Network Tester verifies functionality of copper Ethernet links and identifies errors in less than 10 seconds. The tester ensures network connectivity status and port information is documented for every link. The comprehensive Au toTest measures PoE voltage; performs a switch test; confirms the DHCP server is running and responsive; and verifies gateway/router, internal IP service, and cloud reachability. With the automated test results upload and annotation workflow to the sec ure Link-Live cloud portal, job supervisors can easily manage the progress of deployment and troubleshooting tasks of their team.

Features
  • Discover the nearest switch name and port information via CDP/LLDP/EDP, and verify link speed/duplex and connectivity to TCP/IP networks.
  • Validate Power-over-Ethernet (PoE) voltage from power sourcing equipment (PSE) according to 802.3af/at standards.
  • View detailed test results, add comments, and run cable tests using your mobile device over a Wi-Fi hotspot built into the LinkSprinter.
  • Automate reporting and enable collaboration with test results upload and
  • management via Link-Live Cloud Service.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items