LT185-AC - ABB - 1SFN124701R1000 - Terminal | Anixter
LT185-AC | ABB

ABB | LT185-AC | Terminal Shroud For Contactors A145 - A185

  • Manufacturer # LT185-AC | 1SFN124701R1000
  • Anixter #517782
Rating: IP20
Type: MISCELLANEOUS
Description

Protection for main terminals achieving finger protection from life parts. For Contactors A145?A185 in combination with connectors.

Applications

For A/AF145 A/AF185 Flush Mount Contactors, Cable Connectors

Specifications
  • Size: 105 mm Width X 90 mm Height X 27 mm Depth
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items