LT185-AY - ABB - Terminal Shroud, A145-A185, | Anixter
LT185-AY | ABB

ABB | LT185-AY | Terminal Shroud, A145-A185, With Short. Bar LY185

  • Manufacturer # LT185-AY
  • Anixter #535794
Type: TERMINAL BLOCK
Applications

For A/AF145 - A/AF185 Contactors, Shorting Bar LY Between A(F)145 / A(F)185 And TA200DU Overload Relays

Specifications
  • Size: 105 mm Width X 101 mm Height X 32 mm Depth
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items