LT300-AC - ABB - Terminal Shroud, A210-A300, | Anixter
LT300-AC | ABB

ABB | LT300-AC | Terminal Shroud, A210-A300, With Connectors /Busbar

  • Manufacturer # LT300-AC
  • Anixter #535795
Type: TERMINAL BLOCK
Applications

For A/AF210 A/AF300 Flush Mount Contactors In Combination With Cable Connectors

Specifications
  • Size: 140 mm Width X 99 mm Height X 30.5 mm Depth
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items