LT460-AL - ABB - Terminal Shroud, | Anixter
LT460-AL | ABB

ABB | LT460-AL | Terminal Shroud, AF400-AF460, With Lugs

  • Manufacturer # LT460-AL
  • Anixter #535807
Type: TERMINAL BLOCK
Applications

For AF400 AF460 Extended Mount Contactors In Combination With Compression Lugs

Specifications
  • Size: 186 mm Width X 127.3 mm Height X 151 mm Depth
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items