LTC 3274/41 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 3274/41 | C LENS, 1/2-INCH, 7.5-75MM DIRECT DRIVE, F1.7 TO F/360, 4 PIN

  • Manufacturer # LTC 3274/41
  • Anixter #BZ-290045-U
Description

For optimizing angular fields right on site, vari-focal lenses are the most versatile and practical solution available. These lenses allow for setting virtually any angle of field, which maximizes surveillance effects. Installers do not need to carry several different focal length lenses and installation is more efficient because they can find the right angles of field without moving the camera set-up. If the field-of-view requirements change after installation, modification is simple by just altering the lens focal length settings.

Features
  • High-quality optics
  • 1/3-inch and 1/2-inch formats
  • Reliable, robust construction
  • Focal length options
  • Compact design
  • Manual and DC-iris versions
  • Manual focus and zoom control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items