M/E-PSW-FX-02103-NA - TRANSITION NETWORKS - | Anixter
M/E-PSW-FX-02103-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | M/E-PSW-FX-02103-NA | 10/100 MINIBRIDG STDALONE CVTR10/100BTX-100BFX 1310NM MM SC UP TO 40KM

  • Manufacturer # M/E-PSW-FX-02103-NA
  • Anixter #461787
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASEFX
Port 2 Device Technology: 100BASET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items