M/E-TX-FX-01SC-NA - TRANSITION NETWORKS - | Anixter
M/E-TX-FX-01SC-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | M/E-TX-FX-01SC-NA | Mini Fast Ethernet Media Converter, Port One: 100BASE-TX (RJ45) [100 m/328 ft.], Port Two: 100BASE-FX 1300 nm multimode (SC) [2 km/1.2 mi.]

  • Manufacturer # M/E-TX-FX-01SC-NA
  • Anixter #525101
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX
Description

The M/E-TX Series is a Fast Ethernet stand-alone Mini media converter that provides cost effective, entry-level media conversion between 100Base-TX ports and 100Base-FX ports. With its fixed configuration, deployments are just plug-and-play, and with i ts small size, it is ideal for locations where space is limited. Operating at Layer 1, the physical layer, data is passed through the converter at line speed, making it ideal for applications where low latency is essential.

Features
  • Fiber integration used in pairs or as a single unit, this mini media converter will ease the integration of fiber optic cabling into copper-rich fast Ethernet environments
  • Extend Network Distance as fiber supports the transmission of fast Ethernet data over much longer distances than possible twisted pair
  • Low-Latency Layer 1 Design, this mini converter will retransmit fast Ethernet signals without any store-and-forward packet inspection delays found in other Layer 2 devices
  • Small Size is ideal for conversion locations where available space is limited - 65% smaller than standard media converter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items