M108FR1-148 - COMMSCOPE ENTERPRISE SOLUTIONS | Anixter
M108FR1-148 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M108FR1-148 | M108 Flush Mounted Modular Mounting Frame, one port almond

  • Manufacturer # M108FR1-148 | 760092064
  • Anixter #472281
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items