M10MMFP-003 - COMMSCOPE ENTERPRISE SOLUTIONS | Anixter
M10MMFP-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M10MMFP-003 | MMFP Type Flush Mounted Multimide Faceplate, black

  • Manufacturer # M10MMFP-003 | 108502287
  • Anixter #472287
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items