M12LG-262 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
M12LG-262 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M12LG-262 | 1 PORT FACEPLATE WITH SHUTTER CAT 5E AND CAT 6 FOR USE WITH HIGH DENSITY MODULE RJ45 COLOR WHITE COMCODE: 107347080

  • Manufacturer # M12LG-262 | 107347080
  • Anixter #513945
Category: CATEGORY 6
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items