M14AS-003 - COMMSCOPE ENTERPRISE SOLUTIONS - | Anixter
M14AS-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M14AS-003 | Angled Flush Mounted Faceplate, black

  • Manufacturer # M14AS-003 | 107713612
  • Anixter #472296
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Specifications
  • Item: Angled Faceplate
  • Color: Black
  • Mounting: Flush
  • Total Ports Quantity: 4
  • Material Type: High-Impact, Flame Retardant Thermoplastic
  • Dimension: 3.100 Inch Width x 0.530 Inch Depth x 4.800 Inch Height (78.74 mm x 13.46 mm x 121.92 mm)
Tech. Info & Standards

UL-Rated 94 V-0; UL; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items