M204ASMB-003 - COMMSCOPE ENTERPRISE | Anixter
M204ASMB-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M204ASMB-003 | M200 Surface Mount Box, four port black

  • Manufacturer # M204ASMB-003 | 760057380
  • Anixter #461191
Color: BLACK
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Description

CommScope 200 Series Stranded Surface Mount Boxes are designed for interior surface-mount applications and can support copper and fiber terminations. All information outlets simply snap into place. The 2, 4 and 8 port boxes are UL-rated and available in four standard colors. ; The 200 Series surface mount boxes can support new generation, larger diameter data cables, and offers multiple cable entrances through the base and/or sides. The 200 Series surface mount boxes are equipped with the corresponding number of dust covers and two port adapters. These adapters support two CommScope information outlets each. A variety of other adapters are available but not included to configure LC, ST, and SC fiber couples, VGA, S-Video, Coax, BNC and RCA couplers.

Features
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel
  • ETL/cETL listed (except LSZH)
  • Can support network line speeds up to at least 10 gigabits per second
  • Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to
  • ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as
  • part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installations.
Specifications
  • Mount Type: Surface
  • Product Type: Surface mount box
  • Weight: 0.30 lb
  • Safety Standard: UL, cUL
  • Application: Used with M-Series modular information outlet
  • Color: Black
  • Total Ports, quantity: 4
  • Material Type: High-impact, flame retardant, UL-rated 94 V-0, thermoplastic
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items